Brecknell S100 Bench Digital Scale 300lb x 0.05lb, 22" x 18"
See all 24 items in product family

Brecknell S100 Bench Digital Scale 300lb x 0.05lb, 22" x 18"

Item #: WBB346327

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $695.73 Save up to 25%
Price: $ 519.00
Product Information
Customer Review
Product Q&A
Accessories
Brecknell S100 Bench Scale 300 Lb x 0.05 Lb

The S100 is a low cost general purpose, self-contained industrial scale with RS-232 interface for simple non-trade weighing applications.



Documents

Documents are in PDF format

Product Specifications

    • BRANDBrecknell
    • LENGTH INCHES27-1/2 (69.85 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES36-1/2 (92.71 cm)
    • COLORSilver
    • CONSTRUCTIONABS Plastic, Stainless Steel
    • HOUSING CONSTRUCTIONStainless Steel
    • PAN/PLATFORM SIZE22" x 18"
    • PLATFORM CONSTRUCTIONSteel
    • CAPACITY LBS300 (136.36 kg)
    • CAPACITY KG150
    • CAPACITY GRAMS50
    • READABILITY LB0.05
    • READABILITY KG0.02
    • READABILITY GRAMS200
    • UNIT OF MEASUREMENTPounds, Kilograms
    • MANUFACTURERS PART NUMBERS100-300
    • LIMITED WARRANTY YEARS1 Year
    • CALIBRATIONAutomatic External
    • VOLTAGE120V AC
    • BATTERY LIFE HOURS35
    • PLATFORM WIDTH INCHES18 (45.72 cm)
    • POWER SUPPLYAC/Mains power and built-in rechargeable lead-acid battery
    • PLATFORM LENGTH INCHES22 (55.88 cm)
    • DISPLAYLED
    • INDICATOR CONSTRUCTIONABS Plastic
    • STABILISATION TIME3 Seconds
    • WEIGHT LBS44 (20 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

SHIPPING

Your review: This scale has made my life so much easier, Low to the floor so no more lifting to weigh heavy packages.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Is item #B346327 certified for trade?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result