Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brecknell RD65 Remote Display with Wall Mount Swivel Bracket or Hanging Rings, 7" x 5"

Brecknell RD65 Remote Display with Wall Mount Swivel Bracket or Hanging Rings, 7" x 5"

Item #: WBB346202

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,310.82 Save up to 39%
Price: $ 805.00
Product Information
Customer Review
Product Q&A
Accessories
Brecknell Rd-65 Remote Display

Powder coated mild steel enclosure (IP65) with wall mount swivel bracket or easy to install hanging rings. Adjustable sun visor included. Double row ultra bright large 5", 6 Digit LED Display visible up to 150'.



Documents

Documents are in PDF format

Product Specifications

    • BRANDBrecknell
    • WIDTH INCHES7 (17.78 cm)
    • HEIGHT INCHES5 (12.7 cm)
    • CONSTRUCTIONPowder Coated Mild Steel
    • UNIT OF MEASUREMENTkg, lb, G (Gross), N (Net)
    • DESCRIPTIONRemote Display Indicator
    • MANUFACTURERS PART NUMBER816965004638
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY YEARS1 Year
    • SERIAL PORTRS-232, RS-485
    • CERTIFICATIONCE
    • WEIGHT LBS17 (7.73 kg)
    • POWER11-31 VDC
    • DISPLAYLED

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.