Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Optima OPH-T302 Precision Balance 300g x 0.01g 6-1/5" x 7-5/16"

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Optima OPH-T302 Precision Balance 300g x 0.01g 6-1/5" x 7-5/16"

Item #: WBB1483618

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $249.74 Save up to 5%
Price: $ 237.95
Product Information
Customer Review
Product Q&A
Accessories
Optima Precision Balance 300 g x 0.01 g OPH-T302

Optima Scale's OPH-T series of balances are designed for uncomplicated basic routine weighing in a variety of laboratory, industrial and educational applications. It delivers accurate results within seconds, improving operator efficiency and productivity, at an extremely affordable price.



Product Specifications

    • BRANDOptima
    • LENGTH INCHES7 (17.78 cm)
    • WIDTH INCHES10 (25.4 cm)
    • HEIGHT INCHES3 (7.62 cm)
    • COLORWhite
    • CONSTRUCTIONAluminum and ABS Housing, Stainless Steel Pan
    • HOUSING CONSTRUCTIONAluminum and ABS
    • PLATFORM CONSTRUCTIONStainless Steel
    • CAPACITY GRAMS300
    • READABILITY GRAMS0.01
    • DESCRIPTIONPrecision Balance
    • MANUFACTURERS PART NUMBEROPH-T302
    • VOLTAGE110 - 220
    • LEGAL FOR TRADEN
    • INCLUDESAC Adaptor
    • PLATFORM WIDTH INCHES7.3 (18.54 cm)
    • STABILISATION TIME5 Seconds
    • POWER SUPPLYAC Power
    • PLATFORM LENGTH INCHES6.5 (16.51 cm)
    • DISPLAYLCD
    • WEIGHT LBS2.2 (1 kg)
    • POWER CORD LENGTH FEET5 (1.52 m)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.