Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dillon Force Gauge 110lb x 0.05lb
See all 4 items in product family

Dillon Force Gauge 110lb x 0.05lb

Item #: WBB346194

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $472.33 Save up to 7%
Product Information
Customer Review
Product Q&A
Accessories
Dillon Force Gauge 110 Lb x 0.05 Lb

The GL Force Gauge is the best equipped force gauge found in its price range, including features such as rechargeable battery, serial output, backlight, die-cast enclosure, carry case and more. Features: Five capacity choices, accuracy to 0.4% of capacity, rechargeable battery, backlit display, tension and compression measurement. Includes carry case, charger, six common fittings and calibration certificate. One year parts and labor warranty.Everything needed for common testing.



Product Specifications

    • BRANDDillon
    • LENGTH INCHES9-1/8 (23.18 cm)
    • WIDTH INCHES2-3/4 (6.99 cm)
    • HEIGHT INCHES1/2 (1.27 cm)
    • CONSTRUCTIONDie Cast Metal
    • CAPACITY LBS110 (50 kg)
    • CAPACITY KG50
    • READABILITY LB0.05
    • READABILITY KG0.02
    • CAPACITY NEWTON500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.