Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brecknell 235-6M Hanging Scale, 56lb x 4 oz
See all 11 items in product family

Brecknell 235-6M Hanging Scale, 56lb x 4 oz

Item #: WBB346227

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $76.59 Save up to 13%
Price: $ 66.95
Product Information
Customer Review
Product Q&A
Accessories
Brecknell 235-6M Hanging Scale 56 Lb x 4 Oz

Hanging scales provide accurate weighing, total ease of operation and very robust design in terms of reliability.

Indicator is 6" in diameter housed in a plastic body.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBrecknell
    • LENGTH INCHES1-7/8 (4.76 cm)
    • WIDTH INCHES6-3/4 (17.15 cm)
    • HEIGHT INCHES10-1/8 (25.72 cm)
    • COLORGray
    • CONSTRUCTIONMild Steel
    • CAPACITY LBS56 (25.45 kg)
    • CAPACITY KG25
    • READABILITY GRAMS100
    • MANUFACTURERS PART NUMBERMSAN12208010000
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY YEARS1
    • SERIES235-6M
    • READABILITY OZ4

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Perfect

Your review: Exactly what I needed for a great price.

Is this review helpful?

Super

Your review: Works great!

Is this review helpful?

Great

Your review: Just what I needed. Came in a timely manner. Works great!

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.