Brecknell 235-6S Hanging Scale, 220lb x 1lb
See all 11 items in product family

Brecknell 235-6S Hanging Scale, 220lb x 1lb

Item #: WBB346223

Expected ship date 07/16/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $135.10 Save up to 19%
Price: $ 109.95
Product Information
Customer Review
Product Q&A
Accessories
Brecknell 235-6S Hanging Scale 220 Lb x 1 Lb

Hanging scales provide accurate weighing, total ease of operation and very robust design in terms of reliability.

Indicator is 6" in diameter housed in a plastic body.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBrecknell
    • LENGTH INCHES2-1/4 (5.72 cm)
    • WIDTH INCHES6-3/4 (17.15 cm)
    • HEIGHT INCHES9-1/8 (23.18 cm)
    • COLORGray
    • CONSTRUCTIONMild Steel
    • CAPACITY LBS220 (100 kg)
    • CAPACITY KG100
    • READABILITY LB1
    • READABILITY GRAMS500
    • MANUFACTURERS PART NUMBERMSKN13208010000
    • SERIES235-6S
    • READABILITY OZ1 Pound