Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clear Line Single Track Seal Top Bag with Write-On Block, 2 mil, 6" x 9", Pkg Qty 1000

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Clear Line Single Track Seal Top Bag with Write-On Block, 2 mil, 6" x 9", Pkg Qty 1000

Item #: WBB478147

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($83.90)

Price: $41.95
Product Information
Customer Review
Product Q&A
Accessories
Clear Line Single Track Seal Top Bag with Write-On Block, 2 mil, 6" x 9", Pkg Qty 1000

These Clear Line Seal Top Reclosable bags feature a white write-on block so you can easily identify the bag contents. Use it to record date, lot number or other important information. The zipper type seal closes securely and is easy to open and close time after time. These bags are excellent for storing, displaying, protecting and shipping all types of product. Because they are made only with virgin resin, they meet FDA requirements for contact with food products.

Product Specifications

    • BRANDElkay Plastics
    • MANUFACTURERS PART NUMBERF20609W
    • LENGTH INCHES9 (22.86 cm)
    • WIDTH INCHES6 (15.24 cm)
    • THICKNESS MIL2 mil
    • COLOR FINISHClear
    • CONSTRUCTIONLDPE
    • DESCRIPTIONClear Line Single Track Seal Top Bag with Write-On Block
    • CLOSURESeal Top
    • RECYCLABLEYes
    • STYLEClear with Write-On Block
    • PACKAGE QUANTITY1000
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.