Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Armor Shield Desiccant, 16 Oz. Clay Sewn Cloth 150 / Drum
See all 13 items in product family

Armor Shield Desiccant, 16 Oz. Clay Sewn Cloth 150 / Drum

Item #: WBB463711

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $353.95 ea.
3-5 $346.95 ea.
6+ $332.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Armor Shield Desiccant, 16 Oz. Clay Sewn Cloth 150 / Drum

Clay is the most economical of all desiccants and highly effective within normal temperature and relative humidity ranges. Used in most industrial applications requiring humidity control. Clay can absorb up to 30% of its weight in water vapor at 77°F (25°C) and 80% relative humidity. There is no apparent change in size, shape, or texture of the desiccant at full capacity.

Product Specifications

    • LENGTH INCHES18 (45.72 cm)
    • WIDTH INCHES35 (88.9 cm)
    • COLOR FINISHWhite
    • BRANDArmor
    • CONSTRUCTIONClay-Cloth
    • PACKAGE QUANTITY150/Drum
    • WEIGHT LBS1 (.45 kg)
    • PACKAGE TYPEDrum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.