Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Correll Folding Table - Blow Molded Rectangle - 30"x 96" - Gray

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Correll Folding Table - Blow Molded Rectangle - 30"x 96" - Gray

Item #: WB250887

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 207.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BLOW MOLDED PLASTIC FOLDING TABLES
30 x 96 Rectangular Table
Blow molded plastic folding tables are available in various styles to configure your own table layouts. Ideal for banquet & food service applications. Blow molded plastic tops are waterproof, stain and impact resistant. Steel framing with 1-1/8 diameter legs. Legs fold for compact storage and lock into place. Charcoal finished frame with gray granite plastic tops. 5 Year Limited Warranty.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Order more and save on shipping

Product Specifications

    • LENGTH INCHES96 (243.84 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • BRANDCorrell
    • DESCRIPTIONRectangular Folding Table
    • FRAME COLORCharcoal
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERFS3096
    • TOP COLORGray
    • SHAPERectangle
    • FOLDINGYes
    • LEG TYPE4 Legged
    • TOP CONSTRUCTIONPlastic
    • FOLD-IN-HALFNo
    • TYPEFolding Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.