Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

12' Boat Model Shown

Flexsteel 18' Conference Table - Expandable Rectangular - 216W x 48D x 30H - Mocha - Pimlico Series

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Flexsteel 18' Conference Table - Expandable Rectangular - 216W x 48D x 30H - Mocha - Pimlico Series

Item #: WBB1454674

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8,072.69 Save up to 45%
Price: $ 4,419.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DMi Pimlico 18' Rectangular Expandable Conference Table 216"W x 48"D x 30"H, Mocha, Unassembled

PIMLICO SERIES
With its sleek and stylized design appeal, the Pimlico Laminate series combines a smooth Mocha (7020) or Cognac Cherry (7021) finish with satin aluminum finished bases and framed glass modesty panels and doors. Enhancing its aesthetics, Pimlico Laminate features edges with a slight recessed angle and tops separated from chassis with a satin aluminum finished reveal complimenting its satin nickel drawer pulls. Most desks are available with frosted glass, whiteglass or laminate modesty panels. Overhead units are available with frosted or white glassdoor panels.

Features

  • Each top has a pre-installed grommet
  • Included mending plates ensure proper top alignment and secure assembly
  • Each base has six adjustable levelers to assist in correct alignment and assembly
  • Designed with rails providing stability, adding style and helping to conceal the functional wire management troughs
  • Wire management troughs or trays provide aesthetically pleasing means to safely manage cables
  • Base component designed with cable opening at the top and vertical channel within the base to guide cables out through bottom of base
  • Cable opening in the top components are positioned and sized to facilitate the installation of optional data ports/power centers
  • Optional storage base available

Product Specifications

    • LENGTH INCHES216 (548.64 cm)
    • WIDTH INCHES48 (121.92 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • ASSEMBLYUnassembled
    • BRANDFlexsteel / DMI
    • DESCRIPTIONRectangular Conference Table
    • FRAME COLORMocha
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBER7020-216REX
    • TOP COLORMocha
    • COLLECTIONPimlico
    • CERTIFIED/APPROVEDBIFMA
    • WIRE MANAGEMENTYes
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • LIMITED WARRANTYLifetime
    • TYPEConference Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.