Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture Square Table - 28-3/8 - White Spectrum - Aspen Series

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Bush Furniture Square Table - 28-3/8 - White Spectrum - Aspen Series

Item #: WBB473878

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 313.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Aspen White Spectrum Square Table

White Spectrum thermally-fused laminate table surface resists scratches, stains and glare
Durable edge banding stands up to bumping and rearranging
Stationary metal legs have levelers for uneven floors
Coated underside prevents clothing snags
Meets ANSI/BIFMA standards for safety and performance

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.

Product Specifications

    • LENGTH INCHES28-3/8 (72.07 cm)
    • WIDTH INCHES28 (71.12 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTIONSquare Table
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONMetal
    • MANUFACTURERS PART NUMBERTS85200
    • TOP COLORWhite
    • COLLECTIONAspen
    • SHAPESquare
    • LEG TYPE4 Legged
    • TOP CONSTRUCTIONLaminate
    • C.A.R.B. COMPLIANTYes
    • LIMITED WARRANTY10 Years
    • TYPEAll Purpose Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

What is the weight capacity?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What is the weight capacity?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.