Take 15% off your entire order!

Offer applied at checkout

+

60" Riser Unit - 60"W x 10"D x 10"H Oiled Cherry

60" Riser Unit - 60"W x 10"D x 10"H Oiled Cherry

Item #: WBB238981

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Cherry
  • Gray
  • Amber Ash
  • Oak

Cherry

$592.14 up to 42% OFF

Price: $343.95

Quantity

Customers Also Viewed

Glacier™ Circulation Furniture - Riser Unit

Glacier™ circulation furniture is great for libraries, school libraries, mail rooms, circulation rooms and more. This selection of circulation furniture is ideal for storing, collection and recirculation of books, magazines, mail and much more.

Riser unit easily attaches to top of 60"W Desk Shell to provide increased work space. Provides a place to stack library materials or functions as a stand-up writing surface. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES60 (152.4 cm)
  • DEPTH INCHES10 (25.4 cm)
  • HEIGHT INCHES10 (25.4 cm)
  • COLOR FINISHCherry
  • MANUFACTURER PART NUMBERCD60ROC
  • DESCRIPTIONRiser Unit
  • TYPELibrary Furniture
  • TOP FINISHThermal Fused Laminate
  • PACKAGE QUANTITY1
  • BRANDIronwood
  • ASSEMBLYUnassembled
  • STYLELibrary Desk
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
60" Riser Unit - 60"W x 10"D x 10"H Oiled Cherry

60" Riser Unit - 60"W x 10"D x 10"H Oiled Cherry

Item #: WBB238981

The item above has been added to your shopping list:

List name

Save Item to

Select List

    60" Riser Unit - 60"W x 10"D x 10"H Oiled Cherry
    60" Riser Unit - 60"W x 10"D x 10"H Oiled Cherry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant