Take 15% off your entire order!

Offer applied at checkout

+

39" Radius Corner Connector - 51-3/8"W x 36-3/8"D x 39-1/4"H Oiled Cherry

39" Radius Corner Connector - 51-3/8"W x 36-3/8"D x 39-1/4"H Oiled Cherry

Item #: WBB238976

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Oak
  • Amber Ash
  • Cherry

Cherry

$1,465.44 up to 42% OFF

Price: $847.00

Quantity

Customers Also Viewed

Glacier™ Circulation Furniture - Radius Corner Connector

Glacier™ circulation furniture is great for libraries, school libraries, mail rooms, circulation rooms and more. This selection of circulation furniture is ideal for storing, collection and recirculation of books, magazines, mail and much more.

Each unit can be used alone as a freestanding component or placed alongside one another to create an expanded workstation. Corner connector helps create a U-shaped workstation for circulation, special services, or reception areas. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Full height modesty panels for privacy. Built-in cable management grommets maintain an attractive appearance. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES51-3/8 (130.49 cm)
  • DEPTH INCHES36-3/8 (92.39 cm)
  • HEIGHT INCHES39-1/4 (99.7 cm)
  • COLOR FINISHCherry
  • MANUFACTURER PART NUMBERCDCR39OC
  • DESCRIPTIONRadius Corner Connector
  • TYPELibrary Furniture
  • TOP FINISHThermal Fused Laminate
  • PACKAGE QUANTITY1
  • BRANDIronwood
  • ASSEMBLYUnassembled
  • STYLELibrary Desk
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
39" Radius Corner Connector - 51-3/8"W x 36-3/8"D x 39-1/4"H Oiled Cherry

39" Radius Corner Connector - 51-3/8"W x 36-3/8"D x 39-1/4"H Oiled Cherry

Item #: WBB238976

The item above has been added to your shopping list:

List name

Save Item to

Select List

    39" Radius Corner Connector - 51-3/8"W x 36-3/8"D x 39-1/4"H Oiled Cherry
    39" Radius Corner Connector - 51-3/8"W x 36-3/8"D x 39-1/4"H Oiled Cherry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant