Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Rainbow Accents® Toddler Sink - Gray Top/Green Edge- Pkg Qty 1

Rollover image to zoom in

Click image to enlarge

See all 149 items in product family

Jonti-Craft® Rainbow Accents® Toddler Sink - Gray Top/Green Edge- Pkg Qty 1

Item #: WBB770591

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $284.08 Save up to 6%
Price: $ 265.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® Rainbow Accents® Toddler Sink - Gray Top/Green Edge

Adapted height allows curious toddlers to enjoy kitchen play. Door-free construction for maximum safety. Four "burner" stove, wood turn button controls. Sink Features: realistic pull-out "sprayer". Counter is 20" high. 20" long x 15" wide x 23-1/2" high.

Features:

  • Freckled gray laminate.
  • Edgebanding in nine colors.
  • KYDZSafe® edges.
  • KYDZStrong® construction.
  • Write-n-Wipe recessed backs.
  • Turnable wooden faucet and pull out "sprayer".
  • Limited lifetime warranty.


Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES20 (50.8 cm)
    • WIDTH INCHES15 (38.1 cm)
    • HEIGHT INCHES23-1/2 (59.69 cm)
    • CONSTRUCTIONLaminate
    • COLOR FINISHGray
    • MANUFACTURER PART NUMBER0408JCWW119
    • FRAME CONSTRUCTIONWood
    • COLLECTIONRainbow Accents®
    • ASSEMBLYUnassembled
    • STYLEKitchen Appliance
    • EDGE COLORGreen
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY1
    • BRANDJonti-Craft®
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • DESCRIPTIONToddler Sink
    • WEIGHT LBS33 (15 kg)
    • FRAME COLORGray
    • LIMITED WARRANTYLimited Lifetime
    • TYPEPlay Furniture

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.