Whitney Brothers Curved Storage - Back Curve Out

Rollover image to zoom in

Click image to enlarge

See all 176 items in product family

Whitney Brothers Curved Storage - Back Curve Out

Item #: WBB463893

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $413.11 Save up to 8%
Price: $ 380.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Tired of losing storage space to classroom corners and jogs? Combine these straight and quarter-round cabinets in all sorts of configurations to get the maximum usable storage area-half-rounds, full-rounds, and various kinds of round-a-bouts. Each 24"-high unit features our sturdy birch laminate construction, all edges are hand-sanded smooth for safety. Each unit rolls easily on heavy-duty casters. GreenGuard certified. Made in USA.

All Whitney Borther Products Are:
  • Made in the USA
  • Backed by a Limited Lifetime Warranty
  • GREENGUARD Gold Certified
  • Earn LEED Credits
  • Meets or Exceeds Applicable BIFMA Standards

Product Specifications

    • LENGTH INCHES12 (30.48 cm)
    • WIDTH INCHES40-3/4 (103.51 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • COLOR FINISHNatural
    • ASSEMBLYAssembled
    • STYLEShelf Organization
    • BRANDWhitney Brothers
    • DESCRIPTIONCurved Storage - Back Curve Out
    • LIMITED WARRANTYLimited Lifetime
    • TYPEStorage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed