Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Rainbow Accents Big Book Mobile Pick-a-Book Stand - 1 Sided - Gray Top/Yellow Edge

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Jonti-Craft® Rainbow Accents Big Book Mobile Pick-a-Book Stand - 1 Sided - Gray Top/Yellow Edge

Item #: WBB770857

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $354.23 Save up to 6%
Price: $ 332.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Jonti-Craft® Rainbow Accents Big Book Mobile Pick-a-Book Stand - 1 Sided - Gray Top/Yellow Edge

Four shelves designed for big books. Approximately 1" shelf depth. Paper-trays sold separately. Caster option available. 30" long x 16-1/2" wide x 30" high.

Features:

  • Freckled gray laminate.
  • Edgebanding in nine colors.
  • KYDZSafe® edges.
  • KYDZStrong® construction.
  • Caster option available.
  • Write-n-Wipe partitions.
  • Limited lifetime warranty.


Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES30 (76.2 cm)
    • WIDTH INCHES16-1/2 (41.91 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • CONSTRUCTIONLaminate
    • COLOR FINISHGray
    • MANUFACTURER PART NUMBER3503JCWW007
    • FRAME CONSTRUCTIONWood
    • COLLECTIONRainbow Accents®
    • ASSEMBLYAssembled
    • STYLEBook Stand
    • EDGE COLORYellow
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY1
    • BRANDJonti-Craft®
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • DESCRIPTIONBig Book Mobile Pick-a-Book Stand - 1 Sided
    • NUMBER OF SHELVES3
    • WEIGHT LBS48 (21.82 kg)
    • FRAME COLORGray
    • LIMITED WARRANTYLimited Lifetime
    • TYPEStorage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.