Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lifetime® 48" Shatter Proof Basketball Backboard with Slam-It Pro Rim

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Lifetime® 48" Shatter Proof Basketball Backboard with Slam-It Pro Rim

Item #: WB252494

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 208.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LIFETIME® BASKETBALL SYSTEMS
48" Shatter Proof Basketball Backboard with Slam It® Pro Rim
Great for use outdoors, in gymnasiums and for residential areas. Promote physical activity and recreation with these basketball hoop systems. With your own basketball system, you can work on your skills anytime, all the time, and right in the convenience of your own yard. UV-protected, weather-resistant finish withstands outdoor elements and prevents rusting, cracking, peeling, and yellowing. Shatter proof backboard is made of Makrolon® polycarbonate that is virtually unbreakable. 5/8" thick solid steel Slam-It® Rim with 1/2" wrap-around steel bracing and double-compression springs for spring-back action. Includes an all-weather net. Can be mounted to a wall, roof, or existing 3-1/2" pole (hardware not included). 5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES23 (58.42 cm)
    • HEIGHT INCHES31 (78.74 cm)
    • COLOR FINISHClear
    • BACKBOARD48 x 30 x 1 in. Powder-Coated Steel
    • MANUFACTURER PART NUMBER73729
    • MOUNT TYPEWall
    • ASSEMBLYUnassembled
    • PLAYING SURFACE3 mm Shatter Proof Makrolon® Polycarbonate
    • STYLEBasketball Rim Set
    • INCLUDESRim & Backboard
    • BRANDLifetime®
    • DESCRIPTION48" Shatter-Proof Basketball Backboard
    • RIM18" Slam-It Pro® Rim of 5/8" Solid Steel
    • LIMITED WARRANTY5 Years
    • NET150g. All-Weather Net
    • TYPESports Equipment

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.