Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® One Piece Hangers (3 Cartons Of 8 Each)

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Safco® One Piece Hangers (3 Cartons Of 8 Each)

Item #: WBB0477801

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $166.56 Save up to 31%
Price: $ 114.95
Product Information
Customer Review
Product Q&A
Accessories
Safco® One Piece Hangers (3 Cartons Of 8 Each)

We have the hanger to fit your needs! Ensure every guest or employee has the proper place to hang their coats, sweaters and scarves with Safco hangers. One piece Black plastic hanger with chrome hook.

Product Specifications

    • DEPTH INCHES3-1/4 (8.26 cm)
    • HEIGHT INCHES10-1/2 (26.67 cm)
    • COLOR FINISHBlack
    • BRANDSafco®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONOne Piece Hangers
    • MANUFACTURERS PART NUMBER4248BL
    • PACKAGE QUANTITY24
    • STYLEHangers - Plastic
    • TYPEHangers
    • LIMITED WARRANTYLimited Lifetime
    • HOOK TYPEStandard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.