Take 15% off your entire order!

Offer applied at checkout

+

Screenflex 9 Panel Portable Room Divider, 8'H x 16'9"L, Fabric Color: Sea Green

Screenflex 9 Panel Portable Room Divider, 8'H x 16'9"L, Fabric Color: Sea Green

Item #: WBB227171

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Screenflex Black Powdered Painted Metal Panel Lock for 9 Panel

    $156.95

  • Screenflex Wall Frame for 8'H Door or Room Divider

    $187.95

  • Screenflex 10" x 10" Plexiglass Window (Panel sold separately)

    $143.95

Price: $2,756.00

Quantity

Customers Also Viewed

Screenflex 9 Panel Portable Room Divider, 8'H x 16'9"L, Fabric Color: Sea Green

Screenflex Portable Room Dividers are the world's highest quality portable walls and can help you make much better use of your facility, time and budget. Simply roll them into position and set up the tackable sound absorbing panels in seconds. The temporary walls can be used as classroom partitions, to create training rooms, for art display, or simply to divide any open area in any room. Churches and other housed of worship use the portable partitions for Sunday School along with other programs. Managers of corporations, government buildings and facilities in the hospitality industry, all use Screenflex Folding Partition Walls to help manage their valuable floor space in an economical attractive fashion. Quality built to last here in the USA. No Assembly Required. 3 Year Warranty.

Product Specifications

  • WIDTH INCHES201 (510.54 cm)
  • HEIGHT INCHES96 (243.84 cm)
  • COLOR FINISHSea Green
  • ASSEMBLYAssembled
  • BRANDScreenflex
  • FRAME COLORBlack
  • MANUFACTURERS PART NUMBERFSL809-EN
  • PACKAGE QUANTITY1
  • NUMBER OF PANELS9
  • STYLEFolding & Mobile
  • THICKNESS INCHES3/4 (1.91 cm)
  • MATERIALFabric
  • FRAME CONSTRUCTIONSteel
  • TYPERoom Divider
  • LIMITED WARRANTY3 Years
  • PANEL WIDTH INCHES29-1/2 (74.93 cm)
  • WHEEL DIAMETER INCHES3 (7.62 cm)
  • WHEEL TYPERubber
  • HEIGHT RANGE>7 to 8 ft
  • WIDTH RANGE>12 to 15 ft
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Screenflex 9 Panel Portable Room Divider, 8'H x 16'9"L, Fabric Color: Green

Item #: B227339

Not Yet Rated

Usually ships in 10 to 13 days (ships from US)

$2,951.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Screenflex 9 Panel Portable Room Divider, 8'H x 16'9"L, Fabric Color: Sea Green

Screenflex 9 Panel Portable Room Divider, 8'H x 16'9"L, Fabric Color: Sea Green

Item #: WBB227171

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Screenflex 9 Panel Portable Room Divider, 8'H x 16'9"L, Fabric Color: Sea Green
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant