Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Screenflex 8'H Door - Mounted to End of Room Divider - Sand
See all 139 items in product family

Screenflex 8'H Door - Mounted to End of Room Divider - Sand

Item #: WBB227418

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 573.00
Product Information
Customer Review
Product Q&A
Accessories
Partition door is made using sound absorbing fabric upholstery that provides a tackable surface. Convenient 2'W self closing door swing both in and out for ease of access. Easily connects to end of Portable Room Dividers (sold separately) using the connector latches at the end of the unit. Panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. 22"W x 96"H Overall. Sand Finish.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES22 (55.88 cm)
    • HEIGHT INCHES96 (243.84 cm)
    • COLOR FINISHSand
    • BRANDScreenflex
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBERDR8-EW
    • PACKAGE QUANTITY1
    • THICKNESS INCHES3/4 (1.91 cm)
    • MATERIALFabric
    • FRAME CONSTRUCTIONSteel
    • TYPEAccessory
    • LIMITED WARRANTY3 Years
    • ACCESSORY TYPEDoor Addition

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.