Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3X5 FT NYL FLAG OF HONOR 10TH ANNIV
See all 2 items in product family

3X5 FT NYL FLAG OF HONOR 10TH ANNIV

Item #: WB277339

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 55.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
SEPTE3X5 FT NYL FLAG OF HONOR 10TH ANNIV
Limited Edition!

Annin® Flagmakers have been chosen to be the official flag maker for the Flag of Honor, Flag of Heroes Project. These flags have been created with the sincerest intentions of honoring the victims of the terrorist attacks of September 11, 2001. Their goal is to immortalize each individual victim, to give comfort to the families left behind by knowing that their loved ones will be forever honored and remembered and to create an enduring symbol, recognized by the world, of the human sacrifice that occurred on that day in 2001. Proceeds from the sale of these flags will go to various charities including; The Voices of 911, The National 911 Museum at Ground Zero Flag of Honor Fund and The Wounded Warrior Project.

Flag of Heroes includes the names of all Emergency Service Personnel who perished, including FDNY, PAPD, NYPD, EMS and Court Officers. Measures 3' x 5'. Made of Nylon.

Product Specifications

    • BRANDAnnin®
    • COLOR FINISHRed, White & Blue
    • CONSTRUCTIONNylon
    • DESCRIPTION3X5 FT NYL FLAG OF HONOR 10TH ANNIV
    • STYLEAmerican Flag
    • MANUFACTURERS PART NUMBER2438
    • PACKAGE QUANTITY1
    • FLAG HEIGHT3'
    • FLAG LENGTH5'

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.