YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

74-3/4"W Machine Table w/ Doors, Regal Cherry Laminate Top Medium Gray Finish

74-3/4"W Machine Table w/ Doors, Regal Cherry Laminate Top Medium Gray Finish

Item #: WBB548329

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2,422.52 up to 17% OFF

Price: $2,002.00

Quantity

Customers Also Viewed

74-3/4"W Machine Table w/ Doors, Regal Cherry Laminate Top Medium Gray Finish

MTA machine tables adjust in height from 28" to 36" (in 1" increments) machine tables provide storage and are used as sorting stations where space is limited, side and back panels are 16" high, legs are 14 gauge steel square tubing, comes with laminate top.

Product Specifications

  • WIDTH INCHES74-3/4 (189.87 cm)
  • DEPTH INCHES24 (60.96 cm)
  • HEIGHT INCHES28 to 36
  • COLOR FINISHMedium Gray
  • ASSEMBLYAssembled
  • BRANDDatum
  • CONSTRUCTIONSteel With Laminate Top
  • DESCRIPTIONMachine Table with Doors
  • DOOR QUANTITY 2 Sliding
  • LIMITED WARRANTYLimited Lifetime
  • SHELF CAPACITY LBS150
  • TOP COLORRegal Cherry
  • WEIGHT LBS176 (80 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

30"W Machine Table w/ Doors, Regal Cherry Laminate Top Medium Gray Finish

Item #: B548540

Not Yet Rated

Usually ships in 66 to 69 days (ships from US)

$1,494.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
74-3/4"W Machine Table w/ Doors, Regal Cherry Laminate Top Medium Gray Finish

74-3/4"W Machine Table w/ Doors, Regal Cherry Laminate Top Medium Gray Finish

Item #: WBB548329

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top