Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72"W Machine Table w/ Doors, Desert Dusk Laminate Top Black Finish

Rollover image to zoom in

Click image to enlarge

See all 195 items in product family

72"W Machine Table w/ Doors, Desert Dusk Laminate Top Black Finish

Item #: WBB548288

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,140.97 Save up to 17%
Price: $ 1,767.00
Product Information
Customer Review
Product Q&A
Accessories
72"W Machine Table w/ Doors, Desert Dusk Laminate Top Black Finish

MTA machine tables adjust in height from 28" to 36" (in 1" increments) machine tables provide storage and are used as sorting stations where space is limited, side and back panels are 16" high, legs are 14 gauge steel square tubing, comes with laminate top.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES28 to 36
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDDatum
    • CONSTRUCTIONSteel With Laminate Top
    • DESCRIPTIONMachine Table with Doors
    • DOOR QUANTITY 2 Sliding
    • LIMITED WARRANTYLimited Lifetime
    • SHELF CAPACITY LBS150
    • TOP COLORDesert Dusk
    • WEIGHT LBS164 (74.55 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.