Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48"W Console Table w/ Doors, Desert Dusk Laminate Top Medium Gray Finish

Rollover image to zoom in

Click image to enlarge

See all 195 items in product family

48"W Console Table w/ Doors, Desert Dusk Laminate Top Medium Gray Finish

Item #: WBB548306

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,184.30 Save up to 17%
Price: $ 1,806.00
Product Information
Customer Review
Product Q&A
Accessories
48"W Console Table w/ Doors, Desert Dusk Laminate Top Medium Gray Finish

CTA series console tables adjust in height from 28" to 36" (in 1" increments), sliding doors, side and back panels are 22" high, legs are 14 gauge steel square tubing, laminate top.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES28 to 36
    • COLOR FINISHMedium Gray
    • ASSEMBLYAssembled
    • BRANDDatum
    • CONSTRUCTIONSteel With Laminate Top
    • DESCRIPTION60 Compartment Letter Size Literature Rack
    • DOOR QUANTITY 2 Sliding
    • LIMITED WARRANTYLimited Lifetime
    • SHELF CAPACITY LBS150
    • TOP COLORDesert Dusk
    • WEIGHT LBS166 (75.45 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.