Take 15% off your entire order!

Offer applied at checkout

Rotary File Cabinet Components, Base Adder Unit, Letter, 7-High, Black

Rotary File Cabinet Components, Base Adder Unit, Letter, 7-High, Black

Item #: WBB250124

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2,874.08 up to 33% OFF

Price: $1,928.00

Quantity

Customers Also Viewed

Rotary File Cabinet Components, Base Adder Unit, Letter, 7-High, Black

The Ez2® base is formed out of 13 gauge steel with 13 gauge steel formed U-Channel reinforcements. These 13 gauge steel channels have a 4" wide x 3-1/2" deep cross section and run the full length and width of the base. At each corner, a welded steel 11 gauge gusset adds strength and rigidity to the base. The base mechanism provides 90° indexing of the rotary file cabinet. Each Ez2® unit has (4) upright posts with dual durometer PVC closing strips.

Product Specifications

  • BRANDDatum
  • MANUFACTURERS PART NUMBERXSLT-A7E-T25
  • WIDTH INCHES30-3/4 (78.11 cm)
  • DEPTH INCHES25 (63.5 cm)
  • HEIGHT INCHES82-1/2 (209.55 cm)
  • MINIMUM WIDTH INCHES30.75 (78.11 cm)
  • MINIMUM DEPTH INCHES25 (63.5 cm)
  • MINIMUM HEIGHT INCHES82.5 (209.55 cm)
  • MAXIMUM WIDTH INCHES30.75 (78.11 cm)
  • MAXIMUM DEPTH INCHES 25 (63.5 cm)
  • MAXIMUM HEIGHT INCHES82.5 (209.55 cm)
  • COLOR FINISHBlack
  • COLOR FAMILYBlack
  • OPENINGS7
  • TYPEAdder
  • LIMITED WARRANTYLimited Lifetime
  • MEDIALetter
  • CABINET FILE SIZELetter Size
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rotary File Cabinet Components, Base Starter Unit, Letter, 7-High, Black

Item #: B250191

Not Yet Rated

Usually ships in 73 to 76 days (ships from US)

$2,183.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rotary File Cabinet Components, Base Adder Unit, Letter, 7-High, Black

Rotary File Cabinet Components, Base Adder Unit, Letter, 7-High, Black

Item #: WBB250124

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant