Take 15% off your entire order!

Offer applied at checkout

Rotary File Cabinet Components, Base Starter Unit, Legal, 4-High, Black

Rotary File Cabinet Components, Base Starter Unit, Legal, 4-High, Black

Item #: WBB250131

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$3,258.90 up to 33% OFF

Price: $2,186.00

Quantity

Customers Also Viewed

Rotary File Cabinet Components, Base Starter Unit, Legal, 4-High, Black

The Ez2® base is formed out of 13 gauge steel with 13 gauge steel formed U-Channel reinforcements. These 13 gauge steel channels have a 4" wide x 3-1/2" deep cross section and run the full length and width of the base. At each corner, a welded steel 11 gauge gusset adds strength and rigidity to the base. The base mechanism provides 90° indexing of the rotary file cabinet. Each Ez2® unit has (4) upright posts with dual durometer PVC closing strips.

Product Specifications

  • BRANDDatum
  • MANUFACTURERS PART NUMBERXSLG-S4E-T25
  • WIDTH INCHES45-1/2 (115.57 cm)
  • DEPTH INCHES31 (78.74 cm)
  • HEIGHT INCHES51 (129.54 cm)
  • MINIMUM WIDTH INCHES45.5 (115.57 cm)
  • MINIMUM DEPTH INCHES31 (78.74 cm)
  • MAXIMUM WIDTH INCHES45.5 (115.57 cm)
  • MAXIMUM DEPTH INCHES 31 (78.74 cm)
  • COLOR FINISHBlack
  • COLOR FAMILYBlack
  • OPENINGS4
  • TYPEStarter
  • LIMITED WARRANTYLimited Lifetime
  • MEDIALegal
  • CABINET FILE SIZELegal Size
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rotary File Cabinet Components, Base Adder Unit, Legal, 4-High, Black

Item #: B250234

Not Yet Rated

Usually ships in 73 to 76 days (ships from US)

$1,841.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rotary File Cabinet Components, Base Starter Unit, Legal, 4-High, Black

Rotary File Cabinet Components, Base Starter Unit, Legal, 4-High, Black

Item #: WBB250131

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant