Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Heavy Duty Teachers Desk - Double Pedestal - 60"Wx30"D - Charcoal/Mahogany - 700 Series

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Sandusky Heavy Duty Teachers Desk - Double Pedestal - 60"Wx30"D - Charcoal/Mahogany - 700 Series

Item #: WBB1429428

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 815.00
Product Information
Customer Review
Product Q&A
Accessories
700 Series Heavy Duty Teachers Desk, 60"Wx30"D, Charcoal/Mahogany

Features a full width center drawer with an upgraded central locking system, one key locks all drawers. Telescoping heavy duty ball bearing slide suspensions on all drawers for easy opening and closing. Full width recessed pull handles. Scratch, stain and moisture resistant wood grain laminated top with rounded corners and vinyl covered t-mold edges for comfort and safety. Desk top features a 6" overhang for easy student conferencing. Reinforced double-wall steel end panels with modesty panel create a strong solid frame. Cord management grommets on top of the desk. Includes adjustable leveling guides. ANSI/BIFMA and Greenguard Certified.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES29-1/2 (74.93 cm)
    • ASSEMBLYAssembled
    • BRANDSandusky
    • DESCRIPTIONTeacher's Desk
    • COLLECTION700 Series
    • LIMITED WARRANTY5 Year Limited
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • CERTIFIED/APPROVEDGreenguard, ANSI/BIFMA
    • PEDESTAL TYPEBox/File
    • STYLEDouble Pedestal
    • EDGE FINISHVinyl Covered
    • TOP COLORMahogany
    • DRAWER LOCKY
    • FRAME COLORCharcoal
    • MANUFACTURERS PART NUMBERDP706030CMH
    • WIRE MANAGEMENTYes
    • TYPESteel Desk
    • CENTER DRAWERYes
    • FRAME CONSTRUCTIONSteel
    • LOCKING DRAWERSYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $255.00 with this comparable product +
Item #: WBB1952810
Usually ships in 3 to 6 days (ships from US)
(0)
$560.00