Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture Right Hand Corner Module with Pedestal - 60" - Gray - Series A

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Bush Furniture Right Hand Corner Module with Pedestal - 60" - Gray - Series A

Item #: WBB474058

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 610.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bush Business Series A Single 2 Drawer Pedestal Corner Desk - Slate

The perfect combination of work surface and storage, the Bush Business Furniture Series A Collection Single 2 Drawer Pedestal Corner Desk in Slate offers a versatile C-Leg table design permits easy configurations. This 60W Desk is constructed with 100% thermally fused laminate for durability and superior resistance to scratches and stains. The box drawer and open storage keep supplies close at hand, while the file drawer accommodates letter, legal or A4-size. Built with full-extension ball bearing slides for easy access and offer adjustable levelers to compensate for uneven floors. Durable edge banding protects against scratches and dents. Integrated wire management grommets provide pathways keep cords and cables under control. Accessorize with the Universal or Articulating Keyboard Tray or Pencil Drawer to customize your work area. Solid construction meets ANSI/BIFMA test standards in place at time of manufacture. The Series A Collection is backed by the Bush Business Furniture 10-Year Warranty and is American made.

Features:

  • Durable thermally fused laminate work surfaces feature superior resistance to scratches and stains
  • All work Surfaces and leg end panels are one inch thick
  • Versatile C-Leg desk fits a variety of spaces
  • Contains one box drawer with 3/4-extension ball bearing slides and one file drawer with full extension ball bearing slides accommodating letter, legal and A4 size files
  • Wire management system provides desktop and leg grommets
  • Adjustable levelers for stability on uneven floors
  • Meets ANSI/BIFMA standards for safety and performance
  • Commercial quality backed by 10-year Warranty
  • American Made
  • Flexible: design fits and works intelligently in almost any space
  • Integrated: box and file drawer provide convenient storage options
  • Durable: thermally fused laminate work surface resists scratches and stains
  • Clean: wire management system keeps desktop free of cables
  • Sturdy: work surface and leg end panels are one inch thick
  • Solid: American Made


Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.


View the Series A collection here.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES29-3/4 (75.57 cm)
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTIONExpandable Corner Desk
    • FILE DRAWER QUANTITY1
    • FRAME COLORGray
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERWC84828PA
    • TYPEWood Desk
    • CAPACITY1 Person
    • COLLECTIONSeries A
    • LIMITED WARRANTY10 Years
    • STYLESingle Pedestal
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEBox/Box/File
    • WIRE MANAGEMENTYes
    • TOP COLORGray
    • C.A.R.B. COMPLIANTYes
    • TOTAL DEPTH INCHES36

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Nice Desk

Your review: Purchased this desk for assistant. It was small enough to fit in office area with plenty of desktop work surface. Took maintenance 3 hours to put together though - lots of pieces.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.