Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture Two Drawer File (Assembled) - Beech - Series A

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Bush Furniture Two Drawer File (Assembled) - Beech - Series A

Item #: WBB473988

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 470.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bush Furniture Two Drawer File (Assembled) - Beech - Series A

Create more storage space with the affordable and functional Bush Business Furniture Series A 2 Drawer Mobile File Cabinet. With 2 drawers gliding on smooth full-extension ball bearing slides, the Cabinet provides effortless access to letter, legal and A4 files. Slide the Mobile File Cabinet under your Series A Desk to minimize your office footprint, or roll it wherever you need it most. Dual-wheeled, hooded casters ensure easy movement, while a single lock secures both drawers. The sturdy construction resists scratches, stains and dents for long-lasting quality. Series A completes your multi-person workspace, classroom, home office or anywhere in between with a variety of configuration options. Featuring 7 attractive two-tone finishes, clean lines and contemporary styling, this commercial office furniture adapts to your surroundings. Customize any environment with a complete line of affordable products and accessories, all backed by a 10 Year Warranty. American made, Series A withstands the rigors of a 40-plus hour week and meets ANSI/BIFMA quality test standards.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES15-3/4 (40.01 cm)
    • DEPTH INCHES20-1/4 (51.44 cm)
    • HEIGHT INCHES27-7/8 (70.8 cm)
    • ASSEMBLYAssembled
    • BRANDBush Business Furniture
    • DESCRIPTIONTwo-Drawer File (Setup)
    • MANUFACTURERS PART NUMBERWC14352PSU
    • COLLECTIONSeries A
    • LIMITED WARRANTY10 Years
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEFile/File
    • STYLESingle Pedestal
    • FRAME CONSTRUCTIONLaminate
    • TOP COLORBeech
    • FILE DRAWER QUANTITY2
    • DRAWER LOCKYes
    • C.A.R.B. COMPLIANTYes
    • FRAME COLORBlack
    • TYPEPedestal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.