Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture 60" Right Hand Desk with Bow Front - Walnut - Series A

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Bush Furniture 60" Right Hand Desk with Bow Front - Walnut - Series A

Item #: WBB473797

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 493.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Series A Walnut Right L-Bow Desk

Accepts Universal or Articulating Keyboard Shelf
Forms L or U-shaped configurations in combination with other desks
L-Bow desk allows user to face approach side while keyboarding, as well as computer screen privacy
Desktop & side panel grommets provide wire access and concealment
Thermally-fused laminate top surface is scratch and stain resistant
Durable edge banding protects desk from bumps and collisions

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.


View the Series A collection here.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES59-1/4 (150.5 cm)
    • DEPTH INCHES43-1/4 (109.86 cm)
    • HEIGHT INCHES29-3/4 (75.57 cm)
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTIONRight L-Bow Desk
    • MANUFACTURERS PART NUMBERWC25522
    • CAPACITY1 Person
    • COLLECTIONSeries A
    • LIMITED WARRANTY10 Years
    • SHAPEBow Front
    • TOP CONSTRUCTIONLaminate
    • PROMOTION10 Percent Discount
    • FRAME CONSTRUCTIONLaminate
    • WIRE MANAGEMENTYes
    • TOP COLORWalnut
    • C.A.R.B. COMPLIANTYes
    • FRAME COLORBlack
    • TYPEWood Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.