Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture Three Drawer File Cabinet (Assembled) - Warm Oak - Series C

Rollover image to zoom in

Click image to enlarge

See all 186 items in product family

Bush Furniture Three Drawer File Cabinet (Assembled) - Warm Oak - Series C

Item #: WBB474015

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 457.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bush Furniture Three Drawer File Cabinet (Assembled) - Warm Oak - Series C

Enjoy mobile storage that works wherever you do. The Bush Business Furniture Series C 3 Drawer Mobile File Cabinet rolls smoothly on dual-wheeled, hooded casters for years of easy, everyday use. Slide the Cabinet under a coordinating Series C Desk to save space or move it around the office as needed. A single lock secures the bottom two drawers to protect your letter, legal and A4 files. The file drawer glides on smooth, full-extension ball bearing slides for an effortless reach to the back, and two box drawers store office supplies. Brushed Nickel hardware makes a lasting impression. The options are endless with Series C. This affordable commercial office furniture boasts quality American made craftsmanship, user-friendly features and 7 stylish finishes to blend seamlessly in any environment. Multiple layout options meet the needs of numerous workspaces, from the private or home office to reception areas and conference rooms. Affordably priced but built to last, this American furniture withstands the rigors of a 40-plus hour week and comes with a 10 Year Warranty. Series C evolves with your office and your preferences, allowing you to reconfigure your workspace as required with a complete line of coordinated products and accessories.

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.


View the Series C collection here.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES15-3/4 (40.01 cm)
    • DEPTH INCHES20-1/8 (51.12 cm)
    • HEIGHT INCHES27-7/8 (70.8 cm)
    • ASSEMBLYAssembled
    • BRANDBush Business Furniture
    • DESCRIPTIONThree-Drawer File (Setup)
    • COLLECTIONSeries C
    • LIMITED WARRANTY10 Years
    • TOP CONSTRUCTIONLaminate
    • CERTIFIED/APPROVEDANSI/BIFMA
    • PEDESTAL TYPEBox/Box/File
    • STYLESingle Pedestal
    • FRAME CONSTRUCTIONLaminate
    • TOP COLOROak
    • FILE DRAWER QUANTITY1
    • DRAWER LOCKYes
    • MANUFACTURERS PART NUMBERWC67553SU
    • C.A.R.B. COMPLIANTYes
    • FRAME COLOROak
    • TYPEPedestal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.