Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture 30" Overhead Hutch - Mocha Cherry - Syndicate Series

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Bush Furniture 30" Overhead Hutch - Mocha Cherry - Syndicate Series

Item #: WBB474114

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 474.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Syndicate Mocha Cherry 36 Overhead Hutch

Commercial-grade
Closed and open storage
Shipped pre-assembled

The BBF Syndicate Collection Mocha Cherry 30W Lateral File Hutch offers a traditional old charm with contemporary features. All components are constructed with 100% thermally fused laminate for durability and superior resistance to scratches and stains. Designed for a small to medium home office configuration, the 30W Hutch connects with the 30W 2-Drawer Lateral File (B474112), expanding the functionality of your workspace.

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.


View the Syndicate collection here.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES31-5/8 (80.33 cm)
    • DEPTH INCHES12-5/8 (32.07 cm)
    • HEIGHT INCHES41-3/8 (105.09 cm)
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTION36" Overhead Hutch
    • COLLECTIONSyndicate
    • LIMITED WARRANTY10 Years
    • TOP CONSTRUCTIONLaminate
    • PROMOTIONClearance
    • FRAME CONSTRUCTIONLaminate
    • DOORS2
    • TOP COLORMocha
    • MANUFACTURERS PART NUMBER6355MC-03
    • C.A.R.B. COMPLIANTYes
    • TOTAL DEPTH INCHES12.6
    • FRAME COLORMocha
    • TYPEHutch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.