Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture Vertical Locker with File Cabinet (Assembled) - Light Oak - Series A

Rollover image to zoom in

Click image to enlarge

See all 144 items in product family

Bush Furniture Vertical Locker with File Cabinet (Assembled) - Light Oak - Series A

Item #: WBB474017

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 910.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Series A Light Oak Vertical Locker (Setup)

Two box and one letter-size file drawer in bottom half of unit
One adjustable/removable shelf and coat hook in top storage area
Levelers adjust for stability on uneven floor
Non-handed door mounts on left or right side
Durable edge banding resists bumps and collisions
European-style, self-closing, adjustable hinges

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.


View the Series A collection here.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES16-1/8 (40.96 cm)
    • DEPTH INCHES20-1/4 (51.44 cm)
    • HEIGHT INCHES66-1/4 (168.28 cm)
    • ASSEMBLYAssembled
    • BRANDBush Business Furniture
    • DESCRIPTIONVertical Locker (Setup)
    • COLLECTIONSeries A
    • LIMITED WARRANTY10 Years
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEBox/Box/File
    • FRAME CONSTRUCTIONLaminate
    • DOORS1
    • TOP COLOROak
    • FILE DRAWER QUANTITY1
    • MANUFACTURERS PART NUMBERWC64375PSU
    • C.A.R.B. COMPLIANTYes
    • FRAME COLORGray
    • TYPEStorage Cabinet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.