Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture Double Bookcase with 5 Shelves - Auburn Maple - Series C

Rollover image to zoom in

Click image to enlarge

See all 186 items in product family

Bush Furniture Double Bookcase with 5 Shelves - Auburn Maple - Series C

Item #: WBB473778

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 393.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bush Furniture Double Bookcase with 5 Shelves - Auburn Maple - Series C

The Bush Business Furniture Series C 36W 5 Shelf Bookcase brings flexibility and a classic look to your office. Backed by commercial-grade quality, the Bookcase includes three adjustable shelves for displaying books, binders or objects of varying heights. Two fixed shelves ensure stability, while the heavy-duty construction stands up to years of use. Add one Bookcase to your home or office, or combine two or more to create a storage wall. The options are endless with Series C. This affordable American furniture boasts quality craftsmanship to withstand the rigors of a 40-plus hour work week and comes with a 10 Year Warranty. Seven stylish finishes blend seamlessly in any environment. Multiple layout options meet the needs of numerous workspaces, from the private or home office to reception areas and conference rooms. Series C evolves with your preferences, allowing you to reconfigure your workspace as required with a complete line of coordinated commercial office furniture.

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.


View the Series C collection here.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES35-5/8 (90.49 cm)
    • DEPTH INCHES15-3/8 (39.05 cm)
    • HEIGHT INCHES72-3/4 (184.79 cm)
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTIONOpen Double Bookcase
    • COLLECTIONSeries C
    • LIMITED WARRANTY10 Years
    • TOP CONSTRUCTIONLaminate
    • CERTIFIED/APPROVEDANSI/BIFMA
    • FRAME CONSTRUCTIONLaminate
    • TOP COLORMaple
    • NUMBER OF SHELVES5
    • MANUFACTURERS PART NUMBERWC48514
    • C.A.R.B. COMPLIANTYes
    • FRAME COLORMaple
    • TYPEBookcase

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.