Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture Hutch for Wood Desk - 72" - Harvest Cherry - Enterprise Series

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Bush Furniture Hutch for Wood Desk - 72" - Harvest Cherry - Enterprise Series

Item #: WBB473821

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 820.00
Product Information
Customer Review
Product Q&A
Accessories
Enterprise Harvest Cherry 72 Overhead Hutch

Made of commercial-grade material and laminate for long lasting durability. Lid-stay hinges stay open for easy access. Convenient charging station for portable devices. Work in process trays help keep work organized. Ample closed storage. Integrated tack board (included). Color finish isHarvest Cherry. Measures70-1/8 W x 12-3/8 D x 41-3/4 H.10 Year Limited Warranty.

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.


View the Enterprise collection here.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES70-1/8 (178.12 cm)
    • DEPTH INCHES12-3/8 (31.43 cm)
    • HEIGHT INCHES41-3/4 (106.05 cm)
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTION72" Overhead Hutch
    • COLLECTIONEnterprise
    • LIMITED WARRANTY10 Years
    • TOP CONSTRUCTIONLaminate
    • NUMBER OF SHELVES2
    • C.A.R.B. COMPLIANTYes
    • TOTAL DEPTH INCHES12.375
    • TOP COLORCherry
    • DOORS2
    • FRAME COLORCherry
    • MANUFACTURERS PART NUMBER2973CS-03K
    • WIRE MANAGEMENTYes
    • TYPEHutch
    • FRAME CONSTRUCTIONLaminate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.