Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cross Back Chair 17-1/2"W x 17"D x 31"H - Cherry
See all 65 items in product family

Cross Back Chair 17-1/2"W x 17"D x 31"H - Cherry

Item #: WB252933CY

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-48 $123.95 ea.
49+ $114.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
EUROPEAN CROSS BACK CHAIRS
Finely crafted for lasting service, these restaurant grade chairs, with detailed accents, will create an inviting decor and hold up to years of heavy use. Solid 1" thick reinforced steel frame with elegant cross design that adds style and support. Wood finished frame. Dining chairs measure 17-1/2"W x 16"D x 31"H. Sold in cartons of 2.

Product Specifications

    • BRANDPremier Hospitality Furniture
    • WIDTH INCHES17-1/2 (44.45 cm)
    • DEPTH INCHES16 (40.64 cm)
    • HEIGHT INCHES31 (78.74 cm)
    • STYLERestaurant and Dining Chairs
    • ASSEMBLYAssembled
    • BACK TYPEMid Back
    • DESCRIPTIONCross Back Restaurant Chair
    • SEAT WIDTH INCHES17-1/2 (44.45 cm)
    • SEAT DEPTH INCHES17 (43.18 cm)
    • CAPACITY LBS275 (125 kg)
    • SEAT COLORRed
    • SEAT CONSTRUCTIONWood
    • FRAME COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER230 BK C
    • CASTERSNo
    • ARM TYPEArmless
    • CAL117 CERTIFIEDYes
    • BASE4 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.