Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6 Ft. Mahogany Deluxe  Bench
See all 6 items in product family

6 Ft. Mahogany Deluxe Bench

Item #: WBB460964

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $2,278.00 ea.
3+ $2,183.00 ea.

Frequently Purchased Together

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Accessories
This delux mahogany bench features twice the planking for extra comfortable seating. 2" slatted mahogany planks. Cast iron leg assemblies. Surface mount holes in feel.

Product Specifications

    • LENGTH INCHES71 (180.34 cm)
    • WIDTH INCHES24-7/8 (63.18 cm)
    • HEIGHT INCHES31-3/4 (80.65 cm)
    • COLOR FINISHMahogany
    • BRANDLeisure Craft Inc.
    • CONSTRUCTIONWood
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONWood
    • SEAT LENGTH INCHES72 (182.88 cm)
    • SEAT WIDTH INCHES18 (45.72 cm)
    • SEAT HEIGHT INCHES16-1/8 (40.96 cm)
    • TYPEWood Bench
    • STYLEBacked Bench
    • WOOD TYPEMahogany
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.