Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
iTeach Ultra Short Throw Projector Arm 11-1/4" To 20"
See all 3 items in product family

iTeach Ultra Short Throw Projector Arm 11-1/4" To 20"

Item #: WBB461107

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $502.57 Save up to 42%
Price: $ 291.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
iTeach Ultra Short Throw Projector Arm 11-1/4" To 20"

The revolutionary iTeach™ makes virtually any interactive whiteboard mobile and height adjustable. Meets ADA requirements and Architectural Barriers Act Accessibilities guidelines. Accommodates boards up to 2" thick. UL-approved electric system allows for 20" of smooth height adjustment from 12" at the bottom to 84" at the top. Three projector arms available. Stability tested up to 25 lbs at full extension. Please specify the arm you need when ordering. Available separately or together with the iTeach™. Optional sidewing table for your laptop mounts on either side. Optional shelf for speakers or video conferencing equipment. Optional electrical assembly mounts to the back and has three outlets and a 25' cord. 10 year guarantee. TAA compliant.

Product Specifications

    • WIDTH INCHES5-1/8 to 14
    • DEPTH INCHES--
    • HEIGHT INCHES--
    • COLOR FINISHSilver
    • BRANDBalt®
    • CONSTRUCTIONSteel
    • DESCRIPTIONiTeach Ultra Short Throw Projector Arm
    • MANUFACTURERS PART NUMBER66602
    • STYLEInteractive

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Can I see the vendor website?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.