Whitney Brothers Curved Storage - Back Curve In

Rollover image to zoom in

Click image to enlarge

See all 176 items in product family

Whitney Brothers Curved Storage - Back Curve In

Item #: WBB463891

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $419.99 Save up to 8%
Price: $ 386.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Combine this straight and quarter-round cabinet with our curved cabinets in all sorts of configurations to get the maximum usable storage area-half-rounds, full-rounds, and various kinds of round-a-bouts. Each 24"-high unit features our sturdy birch laminate construction, tough UV clear coat finish and all edges are hand-sanded smooth for safety. Each unit rolls easily on heavy-duty casters. GreenGuard certified. Made in USA.

All Whitney Borther Products Are:
  • Made in the USA
  • Backed by a Limited Lifetime Warranty
  • GREENGUARD Gold Certified
  • Earn LEED Credits
  • Meets or Exceeds Applicable BIFMA Standards


Product Specifications

    • LENGTH INCHES12 (30.48 cm)
    • WIDTH INCHES40-3/4 (103.51 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • CONSTRUCTIONBirch Plywood
    • COLOR FINISHNatural Wood
    • APPROVED/CERTIFIEDBIFMA Standards, GREENGUARD Gold, LEEDS Credits
    • ASSEMBLYAssembled
    • STYLEShelf Organizers
    • PACKAGE QUANTITY1
    • BRANDWhitney Brothers
    • MADE IN USAY
    • CERTIFIEDGreenGuard Certified
    • DESCRIPTIONCurved Storage - Back Curve In
    • LIMITED WARRANTYLimited Lifetime Warranty
    • TYPEStorage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed