Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Monitors Not Included

RightAngle Hover™ Monitor Arms Post Mount for 2 Monitors w/2 Extension Brackets

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

RightAngle Hover™ Monitor Arms Post Mount for 2 Monitors w/2 Extension Brackets

Item #: WBB1429246

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $824.96 Save up to 43%
Price: $ 471.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RightAngle Hover™ Monitor Arms Post Mount for 2 Monitors w/2 Extension Brackets

Hover™ Monitor Arms

Features

  • 12-3/4" post: Accommodates [2] monitors; adjust arms independently. 22 lbs./arm.
  • Stylish ergonomic design.
  • Post and spring systems accommodate monitors up to 24"W.
  • Cable management quick release mechanism.

Product Specifications

    • WIDTH INCHES37 (93.98 cm)
    • HEIGHT INCHES12-3/4 (32.39 cm)
    • COLOR FINISHSilver
    • DESCRIPTIONHover™ Monitor Arms
    • CONSTRUCTIONSteel & Plastic
    • MOUNT TYPEDesktop Stand
    • BRANDRightAngle™ Products
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Years
    • LCD SIZEUp to 24"
    • ASSEMBLYUnassembled
    • STYLETilt and Swivel
    • MAXIMUM SCREEN SIZE24
    • WEIGHT CAPACITY22 lbs/Arm
    • MANUFACTURERS PART NUMBERHS1221
    • TYPEDual Monitor
    • ARM LENGTH INCHES37 (93.98 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.