Balt® Porcelain Steel Markerboard Skins, 60"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Balt® Porcelain Steel Markerboard Skins, 60"W x 48"H

Item #: WBB1443581

Usually ships in 11 to 14 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $359.17 Save up to 35%
Price: $ 232.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Porcelain Steel Markerboard Skins, 48"W x 60"H

Replace or renew any torn or worn board with magnetic dry erase Porcelain Steel Self-Adhesive Skins, designed to make markerboard resurfacing easy, with no mess or fumes. High quality skins are made from 24-gauge steel. Low gloss porcelain provides superior writability and erasability with no ghosting. Reduced surface light distortion enhances visibility to provide optimum eye comfort. Also available with fine-tooth abrasive porcelain steel chalkboard finish. Self-adhesive skins feature a peel-and-stick backing that applies easily to an existing board. Writable and erasable cover bar available to hide seams. CAUTION: Self-stick adhesive is intended for resurfacing on an existing board surface and has not been tested for use on other materials.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES1/2 (1.27 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • COLOR FINISHWhite
    • BRANDBalt®
    • DESCRIPTIONPorcelain Steel Markerboard Skins
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER208SF-25
    • PACKAGE QUANTITY1
    • STYLEReplacement Board
    • BOARD WIDTH RANGE48" - 71"
    • SURFACE MATERIALPorcelain
    • BOARD TYPESelf Adhesive