Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Self Adhesive Projection Dry Erase Surface, 72"W x 48"H - Elemental Series

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Balt® Self Adhesive Projection Dry Erase Surface, 72"W x 48"H - Elemental Series

Item #: WBB1443504

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $676.23 Save up to 37%
Price: $ 425.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Elemental Markerboards - Evolution Projection Surface, 48"W x 72"H

Think outside the frame with Elemental, the surface that does it all! Mounting securely as a frameless, minimalist magnetic dry erase board, Elemental is available in a gloss white or matte gray projection finish. Gloss white Elemental is ideal for cubicles, offices, and other personal workspaces, while the matte gray projection surface is a perfect addition for conference rooms, training rooms, or any audio/visual environment. Rounded corners add style and eliminate sharp corners. Made from porcelain coated steel alloy, Elemental is engineered with a high aluminum content for flexibility, making it ideal for curved walls or installation on pillars. When unrolled, the lightweight surface lays flat and stays flat, and features a self adhesive backing for easy installation. Elemental boards larger than 2'H x 3'H ship rolled, and sizes up to 4'H x 8'W ship UPS to save you money.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES1 (2.54 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • COLOR FINISHGray
    • BRANDBalt®
    • DESCRIPTIONElemental Markerboards - Evolution Projection Surface
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER408JG-52
    • PACKAGE QUANTITY1
    • STYLEProjection Surface
    • BOARD WIDTH RANGE72" - 95"
    • SURFACE MATERIALPorcelain
    • BOARD TYPESelf Adhesive

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.