Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Porcelain Chalkboard - Aluminum Trim, 18"W x 24"H

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Balt® Porcelain Chalkboard - Aluminum Trim, 18"W x 24"H

Item #: WBB1443506

Usually ships in 11 to 14 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $108.84 Save up to 41%
Price: $ 63.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Balt® Porcelain Chalkboard - Aluminum Trim, 18"W x 24"H - Green

Top of the line magnetic porcelain steel surface creates a long-lasting and high-performing chalkboard ideal for any classroom environment. Doubles as a magnetic tackboard. Vitrified porcelain steel provides exceptional writability and erasability with chalk. The fine-tooth abrasive finish creates superior color contrast. Surface is colorfast and non-fading. Anodized aluminum trim has a .88" profile with hairline mitered corners. Includes full-length tackable map rail and full-length accessory tray protected with Dura- Safe rubber end caps.

Product Specifications

    • WIDTH INCHES18 (45.72 cm)
    • DEPTH INCHES1 (2.54 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • BRANDBalt®
    • DESCRIPTIONPorcelain Chalkboard - Aluminum Trim
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER104AA-20
    • PACKAGE QUANTITY1
    • BOARD SIZE (W X H)18 x 24
    • SUGGESTED USEIndoor
    • SURFACE COLORGreen
    • SURFACE MATERIALPorcelain
    • BOARD TYPEChalk Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.