Take 15% off your entire order!

Offer applied at checkout

Double-Groove Variable Pitch Sheave, 1-5/8" Bore, 7.1" O. D., 2VP71X1-5/8

Double-Groove Variable Pitch Sheave, 1-5/8" Bore, 7.1" O. D., 2VP71X1-5/8

Item #: WBB237682

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$363.52 up to 16% OFF

Price: $304.95

Quantity

Customers Also Viewed

Double-groove Variable Pitch Sheave

1-5/8" bore, 7.1" outside diameter, cast iron. Pitch diameter for "4L" or "A" belts is - 5.5 to 6.5 inches; "5L" or "B" belts is 5.8 to 7.0 inches; "5V" belts is 5.8 to 7.0 inches.

Product Specifications

  • BORE SIZE1-5/8 (4.13 cm)
  • GROOVE2
  • I.D. INCHES7.1 (18.03 cm)
  • 3L BELT MIN PITCH--
  • 3L BELT MAX PITCH--
  • 4L OR A BELT MIN DATUM5.5
  • 4L OR A BELT MAX DATUM 6.5
  • 5L OR B BELT MIN DATUM5.8
  • 5L OR B BELT MAX DATUM 7.0
  • BELT SECTIONS ACCEPTED4L, A, AX, 5L, B, BX, 5V, 5VX
  • CONSTRUCTIONCast Iron
  • BRANDVortex Variable Pitch Sheave
  • MANUFACTURER PART NUMBER2VP71X 1 5/8
  • UPC662460422541
  • 5V BELT MAX PITCH7.0
  • 5V BELT MIN PITCH5.8
  • 5V PITCH DIAMETER INCHES5.8 to 7.0
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Double-Groove Variable Pitch Sheave, 1-5/8" Bore, 7.1" O. D., 2VP71X1-5/8

Double-Groove Variable Pitch Sheave, 1-5/8" Bore, 7.1" O. D., 2VP71X1-5/8

Item #: WBB237682

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant