Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
V-Belt, 21/32 X 29 In., B26, Wrapped

Rollover image to zoom in

Click image to enlarge

See all 325 items in product family

V-Belt, 21/32 X 29 In., B26, Wrapped

Item #: WBB229128

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.25 Save up to 72%
Price: $ 11.00
Product Information
Customer Review
Product Q&A
V-Belt, Belt Type B, Belt Number B26, Top Width 21/32", Nominal Outside Length 29", Wrapped Construction, Oil and Heat Resistant.

Exclusive single wrap design allows greater flexibility when using small diameter sheaves, less fabric overlap which reduces vibration and increases the life of the belt.

Product Specifications

    • BELT NUMBERB26
    • NOMINAL OUTSIDE LENGTH INCHES29 (73.66 cm)
    • BELT TYPEB
    • BELT STYLEWrapped
    • BRANDBrowning
    • UPC662289037100
    • RESISTSOil and Heat
    • WIDTH INCHES2/3 (1.69 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.