Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

3839 Belt Rule

3839 Belt Rule

Item #: WB249579

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $99.95

Quantity

Customers Also Viewed

V-BELT RULE
V-Belt Rule Is Used To Measure The Length Of All Sizes Of V-Belts.

Made using durable, lightweight aluminum. Belt rule measures all sizes of V-belts including 3L, 4L, 5L, A, B, 3V and 5V. Identifies V-belt lengths up to 100"L. Includes wall mount holes.

Product Specifications

  • BRANDBrowning
  • ASSEMBLEDAssembled
  • CONSTRUCTIONAluminum
  • WEIGHT2 lbs
  • BELT MEASUREMENTup to 100"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3839 Belt Rule

3839 Belt Rule

Item #: WB249579

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top