Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Industrial™ B461584, 35 +/- 5% MFD, 370V, Run Capacitor, Round

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Global Industrial™ B461584, 35 +/- 5% MFD, 370V, Run Capacitor, Round

Item #: WBB461584

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-5 $6.10 ea.
6+ $5.80 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Round Dual Run Capacitor - 35+5MFD 370V

  • Non - PCB biodegradable synthetic oil
  • Physical interrupter for safety
  • Operating temperature -13°F to + 185°F (- 25°C to + 85°C)
  • Microfarad uF tolerance +/- 5 %
  • Drawn steel case construction
  • Quad blade quick connect terminals
  • Hermetically sealed

Product Specifications

    • BRANDGlobal Industrial™
    • MANUFACTURERS PART NUMBERB461584
    • MICROFARADS (MFD)35 +/- 5%
    • VOLTAGE370
    • HERTZ (HZ)50/60
    • SHAPERound
    • HEIGHT INCHES4.13 (10.49 cm)
    • DIAMETER INCHES2.00 (5.08 cm)
    • TERMINAL TYPEMale Quick Connect
    • TEMPERATURE RANGE -40°C - 85°C
    • CASE MATERIALAluminum
    • TYPERun Capacitor
    • CERTIFICATIONSUL and cUL
    • STANDARDSIEC-252
    • WEIGHT LBS1 (.45 kg)

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Why oil filling

Is this review helpful?

Works

Your review: It works as advertised. I was a little concerned that it was made in China but I tested it before installing and it was in spec. It has been running for several weeks now without issue.

Is this review helpful?

Round Dual Run Capacitor - 35+5mfd 370v

Your review: I could not believe the price when I first saw it. I thought for sure it was a mistake. But it was not. As soon as the capacitor arrived I installed it. My girlfriend was so happy when the heat pump started. We live in Florida, but we are having a real cold winter. And we are not use to temperatures in the 30's This capacitor works EXCELLENT, thank you Global

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.