Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson E100014.00, 1/3HP, 1725RPM, S56 DP 115/230V, 1PH 60HZ Cont. 40C 1.35SF, Resilient Base

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Leeson E100014.00, 1/3HP, 1725RPM, S56 DP 115/230V, 1PH 60HZ Cont. 40C 1.35SF, Resilient Base

Item #: WBB2060752

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $666.38 Save up to 38%
Qty Price
1-2 $427.95 ea.
3+ $412.95 ea.
Product Information
Customer Review
Product Q&A
Leeson E100014.00, 1/3HP, 1725RPM, S56 DP 115/230V, 1PH 60HZ Cont. 40C 1.35SF, Resilient Base

For use where water and dust exposure is minimal. Ideally suited for use on pumps, compressors, blowers, fans and other standard industrial applications. This motor complies with the Dept. of Energy Small Motor Rule 2010 which took effect March 2015.

Product Specifications

    • BRANDLeeson
    • MANUFACTURERS PART NUMBERE100014.00
    • HORSEPOWER0.33
    • MOTOR RPM 60Hz1800
    • VOLTAGE115/230
    • PHASE1
    • FRAMES56
    • HERTZ60
    • RATED RPM1800
    • MOUNTINGResilient Base
    • AMBIENT TEMP C40
    • is_motorYes
    • LENGTH INCHES11.81 (30 cm)
    • WIDTH INCHES6.39 (16.23 cm)
    • HEIGHT INCHES7.82 (19.86 cm)
    • ENCLOSUREDP
    • FL AMPS3.8/1.9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.