Take 15% off your entire order!

Offer applied at checkout

Century SVB2074, Evaporative Cooler Motor 115 Volts 1725 RPM 3/4-1/4 HP

Mouning base not included

Century SVB2074, Evaporative Cooler Motor 115 Volts 1725 RPM 3/4-1/4 HP

Item #: WBB244389

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $168.95

Quantity

Customers Also Viewed

Evaporative Cooler Motor 115 Volts 1725 RPM 3/4-1/4 HP

  • All Copper Windings
  • NEMA 56Z Frame
  • Moisture resistant terminal board
  • Electro Zinc plated rotating switch parts
  • 1.0 Service Factor
  • 60 HZ
  • Resilient Rings Mounting
  • Open Drip Enclosure

Product Specifications

  • BRANDCentury
  • MANUFACTURERS PART NUMBERSVB2074
  • HORSEPOWER3/4
  • MOTOR RPM 60Hz1725
  • VOLTAGE115
  • PHASE1
  • FRAME56Z
  • ENCLOSURE TYPEOpen/Drip Proof
  • HERTZ60
  • SPEEDS2
  • ROTATIONCW
  • RATED RPM1725
  • MOUNTINGResilient
  • FULL LOAD AMPS10.5/5.0
  • SHAFT DIAMETER0.5
  • BEARING TYPEBall
  • LENGTH LESS SHAFT INCHES--
  • is_motorYes
  • RPM RANGE1701-1800
  • HERTZ (HZ)60
  • MOTOR TYPESplit Phase
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Century SVB2034B, Evaporative Cooler Motor 115 Volts 1725/1140 RPM 1/3~1/6 HP

Item #: B244814

(1)

Usually ships in 2 to 5 days (ships from US)

$170.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Century SVB2074, Evaporative Cooler Motor 115 Volts 1725 RPM 3/4-1/4 HP

Century SVB2074, Evaporative Cooler Motor 115 Volts 1725 RPM 3/4-1/4 HP

Item #: WBB244389

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant