Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors Motor Washdown Motor-.75/.5HP, 208-230/460V, 3450/2850RPM, TENV, RIGID C,  84 Eff.
See all 6 items in product family

Leeson Motors Motor Washdown Motor-.75/.5HP, 208-230/460V, 3450/2850RPM, TENV, RIGID C, 84 Eff.

Item #: WBB228180

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,310.34 Save up to 46%
Qty Price
1-2 $1,284.00 ea.
3+ $1,245.00 ea.
Product Information
Customer Review
Product Q&A
Extreme Washeguard All-Stainless Washdown Motor, 3-Phase: .75/.5HP, 3450/2850 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 56H Frame, RIGID C, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 2.6-2.4/1.2&2/1, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 84, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length: 1-7/8".

Revolutionary Designed Stainless Steel Motors are built to be the last Stainless Steel Washdown motors you will ever need!

  • Meet EPACT for non-exempt when tested without shaft seals
  • Total winding encapsulation using an Epoxy Resin
  • LEESON exclusive IRIS™ Inverter- Rated Insulation System
  • Motors are UL component recognized
  • CSA Energy Efficiency Verification
  • Construction is CSA Certified for safety
  • All exterior components are 300-Series stainless steel
  • Protech Bearing isolator used for the output shaft seal
  • Double Lip Viton shaft seal used on non-drive output shaft on TEFC motors
  • Minimal exterior fasteners, no throughbolt design and screw on conduit box covers
  • Pre-lubricated double-sealed bearings
  • Quick access to bearings
  • Rigid Cast Base for rugged applications
  • Full fact nameplate is laser etched
  • BISSC certified for baking


Click here to see our full selection of Motor Controls and Drives.

Product Specifications

    • HORSEPOWER3/4
    • ENCLOSURETENV
    • FRAME56H
    • BRANDLeeson
    • MOUNTINGC-Face Rigid
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE3
    • VOLTAGE208-230/460
    • NAMEPLATE AMPS2.6-2.4/1.2&2/1
    • COMPATIBLE WITH/REPLACESBaldor CSSSWDM3541
    • HERTZ60/50
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • CONSTRUCTIONRolled Steel
    • AMBIENT TEMP C40
    • SHAFT LENGTH INCHES1-7/8 (4.76 cm)
    • ROTATIONCCW/CW
    • ENCLOSURE TYPETotally Enclosed
    • WEIGHT49
    • ULY
    • CSAY
    • LEESON MODEL NO.CZ6T34VK17AA
    • UPC69172036631
    • DUTYContinuous
    • RPM RANGE3001-3600
    • DESIGNSq Cage Inductor Run
    • MANUFACTURER PART #117120.00
    • FL AMPS2.6-2.4/1.2
    • BEARING-DRIVE-END6205
    • FL EFFICIENCY84
    • CATALOG NUMBER117120.00
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
3.235.30.155, 34.195.252.202:27